CH3RDF7 - Eaton CH Cover

Eaton

  • $77.54 (Each)
  • $77.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH3RDF7
Manufacturer
Eaton
Manufacturer's Part Number
CH3RDF7
Description
Eaton CH Cover
Eaton Nema 3R Deadfront, Nema 3R Deadfront, Nema 3R, Use With CH24B150R, CH24B200AR, CH8N200ARF, CH8B150RF, Ch8b200arf
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114557488 / 00782114557488
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.54 (Each)
Resources
Images
 
 
CH3RDF7 - Small Image
 
CH3RDF7 - Large Image
 
CH3RDF7 - Large Image
 
CH3RDF7 - Large Image
 
CH3RDF7 - Video
Attachments
 
 
CH3RDF7 - Specification Sheet
Brochures
 
 
CH3RDF7 - Brochure
Other Links
 
 
CH3RDF7 - Other
 
CH3RDF7 - Other
 
CH3RDF7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
225
Phase
3
Dimensions and Weight
Height
1.6
Width
13.7
Depth
24.9
Descriptions
Description
EATON CH COVER
Product Type
Repl DF, CH24B150R/CH24B200R/CH8B150RF
extra long description
ETN CH3RDF7 REPL DF,CH24B150R/CH24B
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton Nema 3R Deadfront,Nema 3R deadfront,NEMA 3R,Use with CH24b150r, CH24b200Ar, CH8n200Arf, CH8b150rf, CH8b200Arf
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CH3RDF7
GTIN
00782114557488
UPC
782114557488
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat