CH3RDF7M - Deadfront With Interlock For CH8B150RF CH8B200RF

Eaton

  • $210.51 (Each)
  • $210.51 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH3RDF7M
Manufacturer
Eaton
Manufacturer's Part Number
CH3RDF7M
Description
Deadfront With Interlock For CH8B150RF CH8B200RF
Eaton Raintight Mechanical Interlock Cover, Suitable For Chsptele and Chspcable, Raintight Mechanical Interlock Cover, Flush, 0.75 In, CH8B150RF, CH8B200RF, CH8N200RF, CH24B150R, CH24B200R
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113497051 / 00782113497051
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$210.51 (Each)
Resources
Images
 
 
CH3RDF7M - Small Image
 
CH3RDF7M - Large Image
 
CH3RDF7M - Large Image
 
CH3RDF7M - Large Image
 
CH3RDF7M - Video
Attachments
 
 
CH3RDF7M - Specification Sheet
Brochures
 
 
CH3RDF7M - Brochure
Other Links
 
 
CH3RDF7M - Other
 
CH3RDF7M - Other
 
CH3RDF7M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Description
DEADFRONT WITH INTERLOCK FOR CH8B150RF CH8B200RF
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Product Type
Deadfront W/Interlck, CH8B150RF, CH8B200RF
extra long description
ETN CH3RDF7M DEADFRONT W/INTERLCK,C
Long Description
Eaton Raintight Mechanical Interlock Cover,Suitable for CHSPTELE AND CHSPCABLE,Raintight mechanical interlock cover,Flush,0.75 in,CH8b150rf, ch8b200rf, ch8n200rf, ch24b150r, ch24b200r
Special Features
Suitable for CHSPTELE AND CHSPCABLE
Additional Information
media
Yes
dimensions
24.9000 IN X 13.7000 IN X 1.6000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CH3RDF7M
GTIN
00782113497051
UPC
782113497051
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
Accessory
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat