CH3RLATCH - Replacement Latch For Nema 3R Loadcntrs 4 Circuit

Eaton

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH3RLATCH
Manufacturer
Eaton
Manufacturer's Part Number
CH3RLATCH
Description
Replacement Latch For Nema 3R Loadcntrs 4 Circuit
Eaton CH 3/4-Inch Loadcenters and Breakers Accessories, Latch, CH, 0.75 In, Nema 3R CH Loadcenters, 4 Circuit and Above
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121101 - Load centers
UPC/GTIN
782114557655 / 00782114557655
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CH3RLATCH - Small Image
 
CH3RLATCH - Large Image
 
CH3RLATCH - Large Image
 
CH3RLATCH - Large Image
 
CH3RLATCH - Video
Attachments
 
 
CH3RLATCH - Specification Sheet
Brochures
 
 
CH3RLATCH - Brochure
Other Links
 
 
CH3RLATCH - Other
 
CH3RLATCH - Other
 
CH3RLATCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
225
Phase
3
Dimensions and Weight
Height
0.001
Width
1
Depth
4
Descriptions
Product Type
Repl Latch, N3R LCS 4 CKT & Above
extra long description
ETN CH3RLATCH REPL LATCH, N3R LCS 4
Description
REPLACEMENT LATCH FOR NEMA 3R LOADCNTRS 4 CIRCUIT
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH 3/4-inch Loadcenters and Breakers Accessories,Latch,CH,0.75 in,NEMA 3R CH loadcenters, 4 circuit and above
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CH3RLATCH
GTIN
00782114557655
UPC
782114557655
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Accessory
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat