CH42B200R - 1PH/CH Loadcenter 200A 25KAICMCB 42 Cir. Cu Bus Ne

Eaton

  • $1544.21 (Each)
  • $1,544.21 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH42B200R
Manufacturer
Eaton
Manufacturer's Part Number
CH42B200R
Description
1PH/CH Loadcenter 200A 25KAICMCB 42 Cir. Cu Bus Ne
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 37 In Overall Height, 42 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098227 / 00782113098227
Weight per unit
42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,544.21 (Each)
Resources
Images
 
 
CH42B200R - Small Image
 
CH42B200R - Large Image
 
CH42B200R - Large Image
 
CH42B200R - Video
Attachments
 
 
CH42B200R - Specification Sheet
Other Links
 
 
CH42B200R - Other
 
CH42B200R - Other
Brochures
 
 
CH42B200R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#2 AWG to 300 kcmil
Material
Metallic
Current Rating
200 A
Voltage Rating
120/240 V ac
interrupt rating
25 kAIC
Phase
1
amperage rating
200
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Depth
37
Height
5.19
Width
14.31
Size
K
Descriptions
Special Features
Standard In
Product Type
CH Style Load Center
Long Description
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 37 in Overall Height, 42 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
CH Style Load Center, 42, 200 A, NEMA 3R
Description
1PH/CH LOADCENTER 200A 25KAICMCB 42 CIR. CU BUS NE
Additional Information
Enclosure Type
Nema 3R
for use with
Type CH Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
37 in;939.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Number of Circuits
42
media
Yes
number of spaces
42
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42B200R
GTIN
00782113098227
UPC
782113098227
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
42 lb
Weight per each
42
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat