CH42B225R - 1PH/CH Loadcenter 225A 25KAIC MCB 42 Cir. Cu Bus N

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH42B225R
Manufacturer
Eaton
Manufacturer's Part Number
CH42B225R
Description
1PH/CH Loadcenter 225A 25KAIC MCB 42 Cir. Cu Bus N
CH Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 37 In Overall Height, 34.6 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098395 / 00782113098395
Weight per unit
34.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH42B225R - Small Image
 
CH42B225R - Large Image
 
CH42B225R - Large Image
 
CH42B225R - Large Image
 
CH42B225R - Large Image
 
CH42B225R - Large Image
 
CH42B225R - Large Image
 
CH42B225R - Video
Attachments
 
 
CH42B225R - Specification Sheet
Other Links
 
 
CH42B225R - Other
 
CH42B225R - Other
 
CH42B225R - Other
 
CH42B225R - Other
 
CH42B225R - Other
 
CH42B225R - Other
Brochures
 
 
CH42B225R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Voltage Rating
120/240 V ac
Wire Size
#2 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
Phase
1
amperage rating
225
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Depth
37
Height
5.19
Size
K
Descriptions
Product Type
CH Style Load Center
Long Description
CH Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 37 in Overall Height, 34.6 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
CH Style Load Center, 42, 225 A, NEMA 3R
Special Features
Standard In
Description
1PH/CH LOADCENTER 225A 25KAIC MCB 42 CIR. CU BUS N
Additional Information
Enclosure Type
Nema 3R
for use with
Type CH Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
37 in;939.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Number of Circuits
42
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
media
Yes
number of spaces
42
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42B225R
GTIN
00782113098395
UPC
782113098395
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
34.6 lb
Weight per each
34.6
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH42B225R.
Jump To:

Similar Items

Similar items are close alternatives to CH42B225R, though they may not be 100% alike.

Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 225 A, X7, Copp...
  • Our Part #: CHP42B225R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP42B225R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,263.86) ·
CHP42B225R - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,263.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat