CH42B3200R - 3PH/CH Loadcntr 200A 10KAIC MCB 42 Cir. Cu Bus Nem

Eaton

  • $1602.52 (Each)
  • $1,602.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH42B3200R
Manufacturer
Eaton
Manufacturer's Part Number
CH42B3200R
Description
3PH/CH Loadcntr 200A 10KAIC MCB 42 Cir. Cu Bus Nem
Eaton CH Main Breaker Loadcenter, Standard, Main Breaker, 200 A, L, Copper, Nema 3R, Metallic, 10 Kaic, CC, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #2/0 Awg-300 Kcmil, Overhead
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098296 / 00782113098296
Weight per unit
39.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,602.52 (Each)
Resources
Images
 
 
CH42B3200R - Small Image
 
CH42B3200R - Large Image
 
CH42B3200R - Video
Attachments
 
 
CH42B3200R - Specification Sheet
Other Links
 
 
CH42B3200R - Other
 
CH42B3200R - Other
Brochures
 
 
CH42B3200R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
200
Phase
3
Dimensions and Weight
Width
14.31
Depth
39
Height
5.19
Size
L
Descriptions
Description
3PH/CH LOADCNTR 200A 10KAIC MCB 42 CIR. CU BUS NEM
Product Type
3PH/CH LC 200A MCB 42 CKT Cu Bus N3R
extra long description
ETN CH42B3200R 3Ph/CH LC 200A MCB 4
Long Description
Eaton CH main breaker loadcenter,Standard,Main breaker,200 A,L,Copper,NEMA 3R,Metallic,10 kAIC,CC,42 Circuits,42 Spaces,Four-wire,Three-phase,#2/0 AWG-300 kcmil,Overhead
Special Features
Standard
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
number of spaces
42
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42B3200R
GTIN
00782113098296
UPC
782113098296
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
39.8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat