CH48GEN3060R - 4/8 Circuit Emergency PWR PNL/Manual Transfer Swit

Eaton

  • $429.37 (Each)
  • $429.37 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH48GEN3060R
Manufacturer
Eaton
Manufacturer's Part Number
CH48GEN3060R
Description
4/8 Circuit Emergency PWR PNL/Manual Transfer Swit
Eaton Transfer Switch Panel, Standard Manual Transfer Switch, 4 Spaces, 8 Circuits, Nema 3R Enclosure, 5000W, Provisions For Feeder Breakers, to Opposite Phasing
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Power Outlet Panel & Pedestal Mark as Incorrect
Suggest a New Category
Classification
Transfer Switches
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114511794 / 00782114511794
Weight per unit
13.8999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$429.37 (Each)
Resources
Images
 
 
CH48GEN3060R - Small Image
 
CH48GEN3060R - Large Image
 
CH48GEN3060R - Large Image
 
CH48GEN3060R - Large Image
 
CH48GEN3060R - Large Image
 
CH48GEN3060R - Large Image
 
CH48GEN3060R - Large Image
 
CH48GEN3060R - Video
Attachments
 
 
CH48GEN3060R - Specification Sheet
Brochures
 
 
CH48GEN3060R - Brochure
Tech Bulletins
 
 
CH48GEN3060R - Tech Bulletin
Other Links
 
 
CH48GEN3060R - Other
 
CH48GEN3060R - Other
 
CH48GEN3060R - Other
 
CH48GEN3060R - Other
 
CH48GEN3060R - Other
 
CH48GEN3060R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
11.2
Height
12.9
Width
4.4
Descriptions
Long Description
Eaton Transfer switch panel, Standard manual transfer switch, 4 spaces, 8 circuits, NEMA 3R enclosure, 5000W, Provisions for feeder breakers, TO opposite phasing
Product Type
4/8 CKT Emerg PWR PNL/Man Trans Switch
Description
4/8 CIRCUIT EMERGENCY PWR PNL/MANUAL TRANSFER SWIT
extra long description
ETN CH48GEN3060R 4/8 CKT EMERG PWR
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH48GEN3060R
GTIN
00782114511794
UPC
782114511794
Taxonomies, Classifications, and Categories
Type
Transfer switch panel
Category Description
TRANSFER SWITCHES
Packaging
Weight per each
13.8999
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 1008
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat