CH4L125R - 1PH/CH Loadcenter 125A Mlo 4/8 Cir. Cu Bus Nema 3

Eaton

  • $98.17 (Each)
  • $98.17 (Each)

In-Stock: 5 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH4L125R
Manufacturer
Eaton
Manufacturer's Part Number
CH4L125RP
Description
1PH/CH Loadcenter 125A Mlo 4/8 Cir. Cu Bus Nema 3
Eaton CH Main Lug Loadcenters, Standard, Main Lug Only, 125A, 7R, Copper, Nema 3R, Metallic, Overhead, CH, 4, Eight-Pole, 4, Three-Wire, Single-Phase, 120/240 V, 208 Y/120, 240 V, #14-1/0 Awg
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114190517 / 00782114190517
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.17 (Each)
Stock Availability
Nacogdoches
5 (Check another store)
All Stores
533
Resources
Images
 
 
CH4L125R - Small Image
 
CH4L125R - Large Image
 
CH4L125R - Large Image
 
CH4L125R - Large Image
 
CH4L125R - Large Image
 
CH4L125R - Video
Other Links
 
 
CH4L125R - Other
 
CH4L125R - Other
 
CH4L125R - Other
 
CH4L125R - Other
 
CH4L125R - Other
 
CH4L125R - Other
Attachments
 
 
CH4L125R - Specification Sheet
Brochures
 
 
CH4L125R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
125
Phase
1
Voltage Rating
120/240V, 208Y/120, 240V
interrupt rating
25
Wattage
Eight-pole
Dimensions and Weight
Depth
13
Width
11
Height
3.69
Size
7r
Descriptions
Description
1PH/CH LOADCENTER 125A MLO 4/8 CIR. CU BUS NEMA 3
Product Type
1 PH/CH LC 125A Mlo 4/8 CKT Cu Bus N3R -
extra long description
ETN CH4L125RP 1 Ph/CH LC 125A MLO 4
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenters,Standard,Main lug only,125A,7r,Copper,NEMA 3R,Metallic,Overhead,CH,4,Eight-pole,4,Three-wire,Single-phase,120/240 V, 208 Y/120, 240 V,#14-1/0 AWG
Special Features
Standard
Additional Information
media
Yes
number of spaces
4
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CH4L125RP
GTIN
00782114190517
UPC
782114190517
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
standard
UL 67,UL 50
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 533

Location search:

* All prices subject to change.

Begin Live Chat