CH60BPN225N - 60CKT 225A Convrtbl PN Panel

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH60BPN225N
Manufacturer
Eaton
Manufacturer's Part Number
CH60BPN225N
Description
60CKT 225A Convrtbl PN Panel
00786685425283|0007866|00786685425283|78668542528|42528|CH60BPN225N|Eat Eaton Powerware Ups CH60BPN225N|Eatin CH60BPN225N|Eaton B-Line CH60BPN225N|Eaton Bussmann CH60BPN225N|Eaton CH60BPN225N|Eaton Cooper Lighting CH60BPN225N|Eaton Corp CH60BPN225N|Eaton Corporation CH60BPN225N|Eaton Crouse-Hinds - Canada CH60BPN225N|Eaton Crouse-Hinds CH60BPN225N|Eaton Edison CH60BPN225N|Eaton Power Quality CH60BPN225N|Eaton Power Systems CH60BPN225N|Eaton Wiring Devices CH60BPN225N|Eatoncorp CH60BPN225N|Eatonlight CH60BP
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
786685425283 / 00786685425283
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
CH60BPN225N - Brochure
Images
 
 
CH60BPN225N - Small Image
 
CH60BPN225N - Large Image
Attachments
 
 
CH60BPN225N - Specification Sheet
Other Links
 
 
CH60BPN225N - Other
 
CH60BPN225N - Other
Installation Sheets
 
 
CH60BPN225N - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
connection
IEEE Certified,ANSI,CSA Certified,UL Listed,NEMA Compliant
Material
Metallic
Material, Color, and Finish
Color
5.5000 IN X 1.3800 IN X 5.3700 IN
Descriptions
Description
60CKT 225A CONVRTBL PN PANEL
Product Type
Ch 3/4-Inch Main Loadcenter
Long Description
00786685425283|0007866|00786685425283|78668542528|42528|CH60BPN225N|EAT EATON POWERWARE UPS CH60BPN225N|Eatin CH60BPN225N|Eaton B-Line CH60BPN225N|Eaton Bussmann CH60BPN225N|Eaton CH60BPN225N|Eaton Cooper Lighting CH60BPN225N|EATON CORP CH60BPN225N|EATON CORPORATION CH60BPN225N|Eaton Crouse-Hinds - Canada CH60BPN225N|Eaton Crouse-Hinds CH60BPN225N|Eaton Edison CH60BPN225N|EATON POWER QUALITY CH60BPN225N|Eaton Power Systems CH60BPN225N|Eaton Wiring Devices CH60BPN225N|EATONCORP CH60BPN225N|EatonLight CH60BP
Special Features
Plug-on neutral
Additional Information
dimensions
45.0000 IN X 14.3100 IN X 3.8800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH60BPN225N
GTIN
00786685425283
UPC
786685425283
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Application
Non-Indicating
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH60BPN225N.
Jump To:

Similar Items

Similar items are close alternatives to CH60BPN225N, though they may not be 100% alike.

Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 225 A, X9, Copper, X9, Nem...
  • Our Part #: CHP60B225X9
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP60B225X9
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,334.08) ·
CHP60B225X9 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,334.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat