CH6L3125SP - 3PH/CH Loadcntr 125A Mlo 6/12 Cir Cu Bus Surface C

Eaton

  • $120.19 (Each)
  • $120.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH6L3125SP
Manufacturer
Eaton
Manufacturer's Part Number
CH6L3125SP
Description
3PH/CH Loadcntr 125A Mlo 6/12 Cir Cu Bus Surface C
Eaton CH Main Lug Loadcenter, Main Lug Only, 125 A, 7, Copper, Cover Not Included, Nema 1, Metallic, Top/Bottom, CH, #14-1/2 Awg, Surface, 6 Circuits, 6 Spaces, Four-Wire, Three-Phase, 120/240V, 208Y/120, 240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114229231 / 00782114229231
Weight per unit
9.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.19 (Each)
Resources
Images
 
 
CH6L3125SP - Large Image
 
CH6L3125SP - Large Image
 
CH6L3125SP - Large Image
 
CH6L3125SP - Large Image
 
CH6L3125SP - Large Image
 
CH6L3125SP - Large Image
 
CH6L3125SP - Small Image
 
CH6L3125SP - Video
Attachments
 
 
CH6L3125SP - Specification Sheet
Brochures
 
 
CH6L3125SP - Brochure
Other Links
 
 
CH6L3125SP - Other
 
CH6L3125SP - Other
 
CH6L3125SP - Other
 
CH6L3125SP - Other
 
CH6L3125SP - Other
 
CH6L3125SP - Other
 
CH6L3125SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240V, 208Y/120, 240V
amperage rating
125
Phase
3
interrupt rating
35
Cover Type
Cover not included
Dimensions and Weight
Width
11
Depth
13
Height
3.56
Size
7
Descriptions
Long Description
Eaton CH main lug loadcenter,Main lug only,125 A,7,Copper,Cover not included,NEMA 1,Metallic,Top/bottom,CH,#14-1/2 AWG,Surface,6 Circuits,6 Spaces,Four-wire,Three-phase,120/240V, 208Y/120, 240V
Product Type
3PH/CH LC 125A Mlo 6/12 Cir Cu Bus Surf
extra long description
ETN CH6L3125SP 3Ph/CH LC 125A MLO 6
Description
3PH/CH LOADCNTR 125A MLO 6/12 CIR CU BUS SURFACE C
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
number of spaces
6
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH6L3125SP
GTIN
00782114229231
UPC
782114229231
Taxonomies, Classifications, and Categories
Type
Main lug loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
9.9
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Surface Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat