CH6L3125SP - 3PH/CH Loadcntr 125A Mlo 6/12 Cir Cu Bus Surface C

Eaton

  • $162.74 (Each)
  • $162.74 (Each)

In-Stock: 11 available at other locations ( find a store with stock)
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
CH6L3125SP
Manufacturer
Eaton
Manufacturer's Part Number
CH6L3125SP
Description
3PH/CH Loadcntr 125A Mlo 6/12 Cir Cu Bus Surface C
Eaton CH Main Lug Loadcenter, Main Lug Only, 125 A, 7, Copper, Cover Not Included, Nema 1, Metallic, Top/Bottom, CH, #14-1/2 Awg, Surface, 6 Circuits, 6 Spaces, Four-Wire, Three-Phase, 120/240V, 208Y/120, 240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114229231 / 00782114229231
Weight per unit
9.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.74 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Attachments
 
 
CH6L3125SP - Specification Sheet
Images
 
 
CH6L3125SP - Small Image
 
CH6L3125SP - Large Image
 
CH6L3125SP - Large Image
 
CH6L3125SP - Large Image
 
CH6L3125SP - Large Image
 
CH6L3125SP - Large Image
 
CH6L3125SP - Large Image
 
CH6L3125SP - Video
Other Links
 
 
CH6L3125SP - Other
 
CH6L3125SP - Other
 
CH6L3125SP - Other
 
CH6L3125SP - Other
 
CH6L3125SP - Other
 
CH6L3125SP - Other
 
CH6L3125SP - Other
Brochures
 
 
CH6L3125SP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
125
Cover Type
Cover not included
Interrupt Rating
35
Phase
3
Voltage Rating
120/240V, 208Y/120, 240V
Dimensions and Weight
Depth
13
Height
3.56
Size
7
Width
11
Descriptions
Description
3PH/CH LOADCNTR 125A MLO 6/12 CIR CU BUS SURFACE C
Extra Long Description
ETN CH6L3125SP 3Ph/CH LC 125A MLO 6
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenter,Main lug only,125 A,7,Copper,Cover not included,NEMA 1,Metallic,Top/bottom,CH,#14-1/2 AWG,Surface,6 Circuits,6 Spaces,Four-wire,Three-phase,120/240V, 208Y/120, 240V
Product Type
3PH/CH LC 125A Mlo 6/12 Cir Cu Bus Surf
Additional Information
Media
Yes
Number Of Spaces
6
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH6L3125SP
GTIN
00782114229231
UPC
782114229231
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
9.9
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Surface Mount
Standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
3 View Store

A-L

Location Stock Available
Fort Smith
4 View Store

M-Z

Location Stock Available
Monroe
1 View Store
West Dallas
3 View Store
These alternate items can be purchased instead of CH6L3125SP.
Jump To:

Cross Referenced

These items are similar to CH6L3125SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH6L3125SP Eaton 00782114229231
QO312L125G AND QOC16US Schneider Electric n/a

* All prices subject to change.

Begin Live Chat