CH8523K4 - 400A K-Base Socket 4 Term 1PH

Eaton

  • $996.26 (Each)
  • $996.26 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH8523K4
Manufacturer
Eaton
Manufacturer's Part Number
CH8523K4
Description
400A K-Base Socket 4 Term 1PH
K-Base Socket, 400A, Single-Phase, Four-Jaws
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116122028 / 00782116122028
Weight per unit
52.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$996.26 (Each)
Resources
Images
 
 
CH8523K4 - Small Image
 
CH8523K4 - Large Image
 
CH8523K4 - Large Image
 
CH8523K4 - Large Image
 
CH8523K4 - Large Image
 
CH8523K4 - Large Image
 
CH8523K4 - Large Image
Attachments
 
 
CH8523K4 - Specification Sheet
Tech Bulletins
 
 
CH8523K4 - Tech Bulletin
Other Links
 
 
CH8523K4 - Other
 
CH8523K4 - Other
 
CH8523K4 - Other
 
CH8523K4 - Other
 
CH8523K4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
400A
Phase
Single-phase
Descriptions
Long Description
K-Base Socket, 400A, Single-phase, Four-jaws
Product Type
400A K-Base Socket, 4 Terminal, 1 Phase
Description
400A K-BASE SOCKET 4 TERM 1PH
extra long description
ETN CH8523K4 400A K-base socket, 4
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
6.0620 IN X 17.8120 IN X 36.0620 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8523K4
GTIN
00782116122028
UPC
782116122028
Taxonomies, Classifications, and Categories
Type
K-Base socket
Category Description
Meter Sockets
Packaging
Weight per each
52.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat