CH8B150RF - 1PH/CH Loadcenter 150A 25KAIC MCB 8 Cir. Cu Bus Ne

Eaton

  • $355.85 (Each)
  • $355.85 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
CH8B150RF
Manufacturer
Eaton
Manufacturer's Part Number
CH8B150RF
Description
1PH/CH Loadcenter 150A 25KAIC MCB 8 Cir. Cu Bus Ne
CH Style Load Center, 8 Spaces, 8 Circuits, 150 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height, 34.4 LB
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Breaker Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098425 / 00782113098425
Weight per unit
34.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$355.85 (Each)
Resources
Images
 
 
CH8B150RF - Small Image
 
CH8B150RF - Large Image
 
CH8B150RF - Large Image
 
CH8B150RF - Large Image
 
CH8B150RF - Large Image
 
CH8B150RF - Large Image
 
CH8B150RF - Large Image
 
CH8B150RF - Large Image
Attachments
 
 
CH8B150RF - Specification Sheet
Brochures
 
 
CH8B150RF - Brochure
Other Links
 
 
CH8B150RF - Other
 
CH8B150RF - Other
 
CH8B150RF - Other
 
CH8B150RF - Other
 
CH8B150RF - Other
 
CH8B150RF - Other
 
CH8B150RF - Other
 
CH8B150RF - Other
Features
Current Rating
150 A
Voltage Rating
120/240 V ac
Wire Size
#2 AWG to 300 kcmil
Material
Metallic
interrupt rating
35 kAIC
Phase
1
amperage rating
150
Cover Type
Not included
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Depth
29.13
Height
3.88
Size
E
Descriptions
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
CH Style Load Center, 8 Spaces, 8 Circuits, 150 A, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 29.13 in Overall Height, 34.4 lb
Short Description
CH Style Load Center, 8, 150 A
Product Type
CH Style Load Center
Special Features
Standard In
Description
1PH/CH LOADCENTER 150A 25KAIC MCB 8 CIR. CU BUS NE
extra long description
ETN CH8B150RF Eaton CH main breaker
Additional Information
Number of Circuits
8
Enclosure Type
Nema 3R
for use with
Type CH Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
29.13 in;739.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
number of spaces
8
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8B150RF
GTIN
00782113098425
UPC
782113098425
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight
34.4 lb
Weight per each
34.4
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Flush Mount
standard
UL 67,UL 50
You must have an account to view stock levels
These alternate items can be purchased instead of CH8B150RF.
Jump To:

Similar Items

Similar items are close alternatives to CH8B150RF, though they may not be 100% alike.

Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 200 A, X5, Copp...
  • Our Part #: CHP08B200RF
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHP08B200RF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($415.15)
CHP08B200RF - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$415.15

Each

QTY:
Each
Add
BR Style Load Center, 4 Spaces, 8 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 ...
  • Our Part #: BR48B200RF
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR48B200RF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($369.16)
BR48B200RF - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$369.16

Each

QTY:
Each
Add

* All prices subject to change.