CH8BF - CH Indoor Flush/Surface Cover W/ Door For Size B B

Eaton

  • $57.92 (Each)
  • $57.92 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH8BF
Manufacturer
Eaton
Manufacturer's Part Number
CH8BF
Description
CH Indoor Flush/Surface Cover W/ Door For Size B B
Loadcenter Cover, 8 Series, 0.61 In Overall Length, 14.31 In Overall Width, 16.75 In Overall Height, Combination Flush/Surface Mount, 5.9 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113098852 / 00782113098852
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.92 (Each)
Resources
Images
 
 
CH8BF - Small Image
 
CH8BF - Large Image
 
CH8BF - Large Image
 
CH8BF - Large Image
 
CH8BF - Large Image
 
CH8BF - Video
Specifications Sheets
 
 
CH8BF - Specification Sheet
Attachments
 
 
CH8BF - Specification Sheet
Brochures
 
 
CH8BF - Brochure
Other Links
 
 
CH8BF - Other
 
CH8BF - Other
 
CH8BF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
0.61 in
Size
3/4 in
Descriptions
Product Type
Loadcenter Cover
Long Description
Loadcenter Cover, 8 Series, 0.61 in Overall Length, 14.31 in Overall Width, 16.75 in Overall Height, Combination Flush/Surface Mount, 5.9 lb
Short Description
Loadcenter Cover, Combination Flush/Surface Mount, For CH12L125B Loadcenter;CH16L125B Loadcenter;CH12L3125B Loadcenter;CH14B100AB Loadcenter
Description
CH INDOOR FLUSH/SURFACE COVER W/ DOOR FOR SIZE B B
extra long description
ETN CH8BF CH Indoor Flsh/SURF CVR w
Special Features
Surface or flush applications
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
for use with
CH12L125B Loadcenter;CH16L125B Loadcenter;CH12L3125B Loadcenter;CH14B100AB Loadcenter
Overall Width
14.31 in
Overall Height
16.75 in
Mounting Type
Combination Flush/Surface Mount
Made in USA
yes
media
Yes
dimensions
16.8000 IN X 14.3000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8BF
series
8
GTIN
00782113098852
UPC
782113098852
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight
5.9 lb
Weight per each
11.6
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat