CH8BFC1921 - CH Loadcntr Goof Collar

Eaton

  • $144.52 (Each)
  • $144.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH8BFC1921
Manufacturer
Eaton
Manufacturer's Part Number
CH8BFC1921
Description
CH Loadcntr Goof Collar
Eaton CH Loadcenter Goof Collars, Loadcenter Goof Collars, CH, CH8BF
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685100661 / 00786685100661
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.52 (Each)
Resources
Attachments
 
 
CH8BFC1921 - Specification Sheet
Images
 
 
CH8BFC1921 - Large Image
 
CH8BFC1921 - Small Image
 
CH8BFC1921 - Large Image
 
CH8BFC1921 - Large Image
Other Links
 
 
CH8BFC1921 - Other
 
CH8BFC1921 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Phase
3
amperage rating
400
Dimensions and Weight
Height
2
Width
20
Depth
22
Descriptions
Product Type
CH Loadcenter Goof Collar
Description
CH LOADCNTR GOOF COLLAR
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH Loadcenter Goof Collars,Loadcenter goof collars,CH,CH8BF
extra long description
ETN CH8BFC1921 CH Loadcenter Goof C
Manufacturer Information
Manufacturers Part Number
CH8BFC1921
Brand
Eaton
GTIN
00786685100661
UPC
786685100661
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat