CH8BFM - Mechanical Interlock Panel Cover

Eaton

  • $394.47 (Each)
  • $394.47 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH8BFM
Manufacturer
Eaton
Manufacturer's Part Number
CH8BFM
Description
Mechanical Interlock Panel Cover
Eaton Flush Mechanical Interlock Trim/Deadfront, Mechanical Interlock -Type A, Flush Mechanical Interlock Trim/Deadfront, B, Nema 1, Flush, 0.75 In, CH12L125B, CH16L125B, CH12L3125B, Ch14b100ab
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099590 / 00782113099590
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$394.47 (Each)
Resources
Images
 
 
CH8BFM - Small Image
 
CH8BFM - Large Image
 
CH8BFM - Large Image
 
CH8BFM - Large Image
 
CH8BFM - Video
Other Links
 
 
CH8BFM - Other
 
CH8BFM - Other
 
CH8BFM - Other
Brochures
 
 
CH8BFM - Brochure
Attachments
 
 
CH8BFM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Description
MECHANICAL INTERLOCK PANEL COVER
Product Type
Mechanical Interlock Panel Cover
extra long description
ETN CH8BFM MECHANICAL INTERLOCK PAN
Long Description
Eaton Flush Mechanical Interlock Trim/Deadfront,Mechanical interlock -type a,Flush mechanical interlock trim/deadfront,B,NEMA 1,Flush,0.75 in,CH12l125b, ch16l125b, ch12l3125b, ch14b100Ab
Special Features
Mechanical interlock -type a
Additional Information
media
Yes
dimensions
17.8000 IN X 14.3000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8BFM
GTIN
00782113099590
UPC
782113099590
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat