CH8CFM - Mechanical Interlock Panel Cover

Eaton

  • $406.31 (Each)
  • $406.31 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CH8CFM
Manufacturer
Eaton
Manufacturer's Part Number
CH8CFM
Description
Mechanical Interlock Panel Cover
Eaton Flush Mechanical Interlock Trim/Deadfront, Mechanical Interlock-Type A, Flush Mechanical Interlock Trim/Deadfront, C, Nema 1, Flush, 0.75 In, CH20L125C, CH24L125C, CH18L3125C, CH24L3125C, CH22B100AC, Ch22n100ac
Slang Terms

Categories
Load Centers & Accessories - Load Center Covers
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099613 / 00782113099613
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$406.31 (Each)
Resources
Images
 
 
CH8CFM - Small Image
 
CH8CFM - Large Image
 
CH8CFM - Large Image
 
CH8CFM - Large Image
 
CH8CFM - Large Image
 
CH8CFM - Video
Attachments
 
 
CH8CFM - Specification Sheet
Brochures
 
 
CH8CFM - Brochure
Other Links
 
 
CH8CFM - Other
 
CH8CFM - Other
 
CH8CFM - Other
 
CH8CFM - Other
Dimensions and Weight
Size
3/4 in
Descriptions
Description
MECHANICAL INTERLOCK PANEL COVER
Product Type
Mechanical Interlock Panel Cover
extra long description
ETN CH8CFM MECHANICAL INTERLOCK PAN
Long Description
Eaton Flush Mechanical Interlock Trim/Deadfront,Mechanical interlock-type a,Flush mechanical interlock trim/deadfront,C,NEMA 1,Flush,0.75 in,CH20l125c, ch24l125c, ch18l3125c, ch24l3125c, ch22b100Ac, ch22n100Ac
Special Features
Mechanical interlock-type a
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
dimensions
22.0000 IN X 15.3000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8CFM
GTIN
00782113099613
UPC
782113099613
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
You must have an account to view stock levels
There were no add-on items found for CH8CFM.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds