CH8CRM - Mechanical Interlock Panel Cover Nema 3R

Eaton

  • $637.95 (Each)
  • $637.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH8CRM
Manufacturer
Eaton
Manufacturer's Part Number
CH8CRM
Description
Mechanical Interlock Panel Cover Nema 3R
Eaton Surface Mechanical Interlock Trim/Deadfront, Mechanical Interlock-Type A, Surface Mechanical Interlock Trim/Deadfront, C, White Cover, Nema 1, Surface, Inner Cover Of Box C Raintight
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782113099668 / 00782113099668
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$637.95 (Each)
Resources
Other Links
 
 
CH8CRM - Other
 
CH8CRM - Other
 
CH8CRM - Other
 
CH8CRM - Other
Brochures
 
 
CH8CRM - Brochure
Attachments
 
 
CH8CRM - Specification Sheet
Images
 
 
CH8CRM - Large Image
 
CH8CRM - Large Image
 
CH8CRM - Large Image
 
CH8CRM - Large Image
 
CH8CRM - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
White cover
Dimensions and Weight
Size
C
Descriptions
extra long description
ETN CH8CRM MECHANICAL INTERLOCK PAN
Description
MECHANICAL INTERLOCK PANEL COVER NEMA 3R
Product Type
Mechanical Interlock Panel Cover Nema 3R
Long Description
Eaton Surface Mechanical Interlock Trim/Deadfront,Mechanical interlock-type a,Surface mechanical interlock trim/deadfront,C,White cover,NEMA 1,Surface,Inner cover of box c raintight
Special Features
Mechanical interlock-type a
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
dimensions
22.5000 IN X 13.7000 IN X 1.6000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
CH8CRM
Brand
Eaton
GTIN
00782113099668
UPC
782113099668
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
Accessory
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat