CH8DS - CH Indoor Surface Cover W/ Door For Size D Boxes

Eaton

  • $79.49 (Each)
  • $79.49 (Each)

Availability: In Stock Locally
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
CH8DS
Manufacturer
Eaton
Manufacturer's Part Number
CH8DS
Description
CH Indoor Surface Cover W/ Door For Size D Boxes
Eaton Surface Cover, Suitable For CH24NLPN125E, Surface Cover, D, Nema 1, Surface, 0.75 In, CH24B150E, Ch24b200ae
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113098883 / 00782113098883
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.49 (Each)
Resources
Images
 
 
CH8DS - Small Image
 
CH8DS - Large Image
 
CH8DS - Large Image
 
CH8DS - Large Image
 
CH8DS - Large Image
 
CH8DS - Video
Attachments
 
 
CH8DS - Specification Sheet
Brochures
 
 
CH8DS - Brochure
Other Links
 
 
CH8DS - Other
 
CH8DS - Other
 
CH8DS - Other
 
CH8DS - Other
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
3/4 in
Descriptions
Description
CH INDOOR SURFACE COVER W/ DOOR FOR SIZE D BOXES
Product Type
CH Indoor Surf CVR W/Door-Size D Box
extra long description
ETN CH8DS CH Indoor SURF CVR w/Door
Long Description
Eaton Surface Cover,Suitable for CH24NLPN125E,Surface cover,D,NEMA 1,Surface,0.75 in,CH24b150e, ch24b200Ae
Special Features
Suitable for CH24NLPN125E
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
dimensions
34.1000 IN X 14.3000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8DS
GTIN
00782113098883
UPC
782113098883
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat