CH8EF - CH Indoor Flush/Surface Cover W/ Door For Size E B

Eaton

  • $122.70 (Each)
  • $122.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH8EF
Manufacturer
Eaton
Manufacturer's Part Number
CH8EF
Description
CH Indoor Flush/Surface Cover W/ Door For Size E B
Eaton CH Combination Cover, Surface or Flush Applications, Combination Cover, E, Nema 1, CH, Combination, 0.75 In, CH42L225G, CH42L3225G
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113098913 / 00782113098913
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.70 (Each)
Resources
Images
 
 
CH8EF - Small Image
 
CH8EF - Large Image
 
CH8EF - Large Image
 
CH8EF - Video
Attachments
 
 
CH8EF - Specification Sheet
Brochures
 
 
CH8EF - Brochure
Other Links
 
 
CH8EF - Other
 
CH8EF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Description
CH INDOOR FLUSH/SURFACE COVER W/ DOOR FOR SIZE E B
Product Type
CH Indoor FLSH/Surf CVR W/Door-Size E BX
extra long description
ETN CH8EF CH Indoor Flsh/SURF CVR w
Long Description
Eaton CH Combination Cover,Surface or flush applications,Combination cover,E,NEMA 1,CH,Combination,0.75 in,CH42l225g, ch42l3225g
Special Features
Surface or flush applications
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
dimensions
30.1000 IN X 15.3000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8EF
GTIN
00782113098913
UPC
782113098913
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat