CH8KF - CH Indoor Flush/Surface Cover W/ Door For Size K B

Eaton

  • $61.62 (Each)
  • $61.62 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH8KF
Manufacturer
Eaton
Manufacturer's Part Number
CH8KF
Description
CH Indoor Flush/Surface Cover W/ Door For Size K B
Loadcenter Cover, 8 Series, 3/4 In Overall Width, Combination Flush/Surface Mount, 14 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113098975 / 00782113098975
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.62 (Each)
Resources
Images
 
 
CH8KF - Large Image
 
CH8KF - Large Image
 
CH8KF - Large Image
 
CH8KF - Large Image
 
CH8KF - Small Image
 
CH8KF - Large Image
 
CH8KF - Video
Specifications Sheets
 
 
CH8KF - Specification Sheet
Attachments
 
 
CH8KF - Specification Sheet
Brochures
 
 
CH8KF - Brochure
Other Links
 
 
CH8KF - Other
 
CH8KF - Other
 
CH8KF - Other
 
CH8KF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Loadcenter Cover
Long Description
Loadcenter Cover, 8 Series, 3/4 in Overall Width, Combination Flush/Surface Mount, 14 lb
Short Description
Loadcenter Cover, Combination Flush/Surface Mount
Description
CH INDOOR FLUSH/SURFACE COVER W/ DOOR FOR SIZE K B
Special Features
Surface or flush applications
extra long description
ETN CH8KF CH Indoor Flsh/Surf CVR w
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
for use with
CH30B3150L Loadcenter;CH30B3200AL Loadcenter;CH42B3200AL Loadcenter;CH30B3225L Loadcenter;CH42B3225L Loadcenter;CH30H3200AL Loadcenter;CH42H3200AL Loadcenter;CH42H3225L Loadcenter
Overall Width
3/4 in
Mounting Type
Combination Flush/Surface Mount
Made in USA
yes
media
Yes
dimensions
38.0000 IN X 15.3000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8KF
series
8
GTIN
00782113098975
UPC
782113098975
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight
14 lb
Weight per each
14
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat