CH8LF - CH Indoor Flush/Surface Cover W/ Door For Size L B

Eaton

  • $190.39 (Each)
  • $190.39 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH8LF
Manufacturer
Eaton
Manufacturer's Part Number
CH8LF
Description
CH Indoor Flush/Surface Cover W/ Door For Size L B
Eaton CH Combination Cover, Surface or Flush Applications, Combination Cover, L, Nema 1, CH, Combination, 0.75 In, Ch60bpn200an
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113098999 / 00782113098999
Weight per unit
15.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.39 (Each)
Resources
Images
 
 
CH8LF - Small Image
 
CH8LF - Large Image
 
CH8LF - Large Image
 
CH8LF - Large Image
 
CH8LF - Large Image
 
CH8LF - Video
Attachments
 
 
CH8LF - Specification Sheet
Brochures
 
 
CH8LF - Brochure
Other Links
 
 
CH8LF - Other
 
CH8LF - Other
 
CH8LF - Other
 
CH8LF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Description
CH INDOOR FLUSH/SURFACE COVER W/ DOOR FOR SIZE L B
extra long description
ETN CH8LF CH Indoor Flsh/Surf CVR w
Product Type
CH Indoor FLSH/Surf CVR W/Door-Size L BX
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH Combination Cover,Surface or flush applications,Combination cover,L,NEMA 1,CH,Combination,0.75 in,CH60bpn200An
Special Features
Surface or flush applications
Additional Information
media
Yes
dimensions
40.0000 IN X 15.3000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8LF
GTIN
00782113098999
UPC
782113098999
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
15.3
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat