CHB220 - CHB Bolt-In Sftybrkr Aic

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHB220
Manufacturer
Eaton
Manufacturer's Part Number
CHB220
Description
CHB Bolt-In Sftybrkr Aic
Type CHB Circuit Breaker, 20A, Two-Pole, 120/240V, 10 Kaic, #14-8 Awg Wire Size
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113112435 / 00782113112435
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CHB220 - Large Image
 
CHB220 - Large Image
 
CHB220 - Large Image
 
CHB220 - Small Image
Attachments
 
 
CHB220 - Specification Sheet
Brochures
 
 
CHB220 - Brochure
Other Links
 
 
CHB220 - Other
 
CHB220 - Other
 
CHB220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
2
Descriptions
Long Description
Type CHB Circuit Breaker, 20A, Two-pole, 120/240V, 10 kAIC, #14-8 AWG wire size
Description
CHB BOLT-IN SFTYBRKR AIC
Product Type
CHB Bolt-In Sftybrkr Aic
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
extra long description
ETN CHB220 CHB BOLT-IN SFTYBRKR AIC
Additional Information
dimensions
3.7000 IN X 1.5000 IN X 3.4000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHB220
GTIN
00782113112435
UPC
782113112435
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 489,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat