CHEC32B150K - CH Surge Provision Loadcntr 32 CCT 150A Main BKR

Eaton

  • $811.19 (Each)
  • $811.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHEC32B150K
Manufacturer
Eaton
Manufacturer's Part Number
CHEC32B150K
Description
CH Surge Provision Loadcntr 32 CCT 150A Main BKR
Eaton CH Surge Loadcenter, Used With Type CH Surge Center Loadcenters, Type CH Surge Ready Loadcenter, Main Breaker, 150 A, 32 Circuits, Single-Phase
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116200160 / 00782116200160
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$811.19 (Each)
Resources
Images
 
 
CHEC32B150K - Large Image
 
CHEC32B150K - Small Image
 
CHEC32B150K - Large Image
 
CHEC32B150K - Large Image
 
CHEC32B150K - Large Image
 
CHEC32B150K - Large Image
 
CHEC32B150K - Video
Attachments
 
 
CHEC32B150K - Specification Sheet
Other Links
 
 
CHEC32B150K - Other
 
CHEC32B150K - Other
 
CHEC32B150K - Other
 
CHEC32B150K - Other
 
CHEC32B150K - Other
Brochures
 
 
CHEC32B150K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10
Height
3
Depth
32
Descriptions
Description
CH SURGE PROVISION LOADCNTR 32 CCT 150A MAIN BKR
Product Type
CH Surge Prov LC, 32 CCT, 150A, Main BKR
extra long description
ETN CHEC32B150K CH Surge Prov LC, 3
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH surge loadcenter,Used with Type CH Surge Center Loadcenters,Type CH surge ready loadcenter, Main breaker,150 A,32 Circuits,Single-phase
Special Features
Used with Type CH Surge Center Loadcenters
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHEC32B150K
GTIN
00782116200160
UPC
782116200160
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat