CHF140 - Type CHF BRKR 40A/1P 120/240V 10kaic

Eaton

  • $14.65 (Each)
  • $14.65 (Each)

  • $366.25 (Per 25)

In-Stock: 16 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHF140
Manufacturer
Eaton
Manufacturer's Part Number
CHF140
Description
Type CHF BRKR 40A/1P 120/240V 10kaic
Eaton CH Thermal Magnetic Circuit Breaker, Type CHF 3/4-Inch Standard Circuit Breaker, 40 A, 10 Kaic, Single-Pole, 120/240V, CHF, Trip Flag, Common Breaker Trip, #14-2 Awg Cu/Al, CHF, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685532134 / 00786685532134
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.65 (Each)
Standard Packaging
$366.25 (Per 25)
Stock Availability
Nacogdoches
16 (Check another store)
All Stores
336
Resources
Tech Bulletins
 
 
CHF140 - Tech Bulletin
Attachments
 
 
CHF140 - Specification Sheet
Images
 
 
CHF140 - Small Image
 
CHF140 - Large Image
Other Links
 
 
CHF140 - Other
Brochures
 
 
CHF140 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Description
TYPE CHF BRKR 40A/1P 120/240V 10KAIC
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH thermal magnetic circuit breaker,Type CHF 3/4-Inch standard circuit breaker,40 A,10 kAIC,Single-pole,120/240V,CHF,Trip flag, common breaker trip,#14-2 AWG Cu/Al,CHF,Type CH Loadcenters
Product Type
CHF Breaker, 40A / 1P 120/240V 10kaic
extra long description
ETN CHF140 CHF BREAKER, 40A / 1P 12
Additional Information
dimensions
3.0000 IN X 0.7500 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
CHF140
Brand
Eaton
GTIN
00786685532134
UPC
786685532134
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.2
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,HACR Rated
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat