CHF150 - Type CHF BRKR 50A/1P 120/240V 10kaic

Eaton

  • $13.98 (Each)
  • $13.98 (Each)

  • $139.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHF150
Manufacturer
Eaton
Manufacturer's Part Number
CHF150
Description
Type CHF BRKR 50A/1P 120/240V 10kaic
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685532141 / 00786685532141
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.98 (Each)
Standard Packaging
$139.80 (Per 10)
Resources
Images
 
 
CHF150 - Small Image
 
CHF150 - Large Image
 
CHF150 - Large Image
Attachments
 
 
CHF150 - Specification Sheet
Brochures
 
 
CHF150 - Brochure
Tech Bulletins
 
 
CHF150 - Tech Bulletin
Other Links
 
 
CHF150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V ac
Current Rating
50 A
interrupt rating
10 kAIC
Poles
1
Dimensions and Weight
Overall Length
3 in
Descriptions
Description
TYPE CHF BRKR 50A/1P 120/240V 10KAIC
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 0.75 in Overall Width, 0.25 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
2P Standard Trip Circuit Breaker, 50 A, 120/240 VAC w/Trip Flag
extra long description
ETN CHF150 CHF BREAKER, 50A / 1P 12
Additional Information
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
0.75 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
dimensions
3.0000 IN X 0.7500 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CHF150
GTIN
00786685532141
UPC
786685532141
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,HACR Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat