CHF225 - Type CHF BRKR 25A/2P 120/240V 10 Kaic

Eaton

  • $24.46 (Each)
  • $24.46 (Each)

  • $122.30 (Per 5)

  • $611.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CHF225
Manufacturer
Eaton
Manufacturer's Part Number
CHF225
Description
Type CHF BRKR 25A/2P 120/240V 10 Kaic
Standard Trip Circuit Breaker, 25 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.28 LB
Slang Terms

Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786685361895 / 00786685361895
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.46 (Each)
Carton
$122.30 (Per 5)
Standard Packaging
$611.50 (Per 25)
Resources
Images
 
 
CHF225 - Small Image
 
CHF225 - Large Image
 
CHF225 - Large Image
Attachments
 
 
CHF225 - Specification Sheet
Brochures
 
 
CHF225 - Brochure
Tech Bulletins
 
 
CHF225 - Tech Bulletin
Other Links
 
 
CHF225 - Other
Features
Current Rating
25 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
3 in
Descriptions
Description
TYPE CHF BRKR 25A/2P 120/240V 10 KAIC
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 25 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 0.75 in Overall Width, 0.28 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
2P Standard Trip Circuit Breaker, 25 A, 120/240 VAC w/Trip Flag
extra long description
ETN CHF225 CHF BREAKER 25A / 2P 120
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
0.75 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
dimensions
1.5000 IN X 0.7500 IN X 2.6000 IN
Trip Type
Trip flag
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHF225
GTIN
00786685361895
UPC
786685361895
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.28 lb
Weight per each
0.28
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489,HACR Rated
You must have an account to view stock levels
These alternate items can be purchased instead of CHF225.
Jump To:

Similar Items

Similar items are close alternatives to CHF225, though they may not be 100% alike.

Eaton BR225|Eaton CHQ225|Geindust GTHQP225|Geindust THQL2125|Geindust THQP225|Gr...
  • Our Part #: CH225
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CH225
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CH225 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Add-on items are materials that you may be interested in purchasing along with CHF225.
Jump To:

Frequently Purchased Together

These items are compatible and complement CHF225, providing enhanced or expanded functionality.

Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Plug-On, 120/240...
  • Our Part #: CHF230
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHF230
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($125.85) · 25 ($629.25) ·
CHF230 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$25.17

Each

QTY:
Each
Add
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 120/240...
  • Our Part #: CHF120
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHF120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($119.80) · 50 ($599.00) ·
CHF120 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.98

Each

QTY:
Each
Add
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, 120/240...
  • Our Part #: CHF250
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHF250
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($141.50) · 25 ($707.50) ·
CHF250 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$28.30

Each

QTY:
Each
Add
Eaton CH Thermal Magnetic Circuit Breaker, Type CHF 3/4-Inch Standard Circuit Br...
  • Our Part #: CHF240
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHF240
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($133.35) · 25 ($666.75) ·
CHF240 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.67

Each

QTY:
Each
Add
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 120/240...
  • Our Part #: CHF220
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHF220
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($118.60) · 25 ($593.00) ·
CHF220 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.72

Each

QTY:
Each
Add
Locknut, 2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fi...
  • Our Part #: 106S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 106-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($107.45) ·
106S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$214.90

Per 100

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TR270W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TR270W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($17.00) · 100 ($170.00) ·
TR270W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.70

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds