CHFAFGF115PN - Type CH 3/4" Afci/Gfci W/Flag, 1P, 15A, 120V, 10ka

Eaton

  • $76.12 (Each)
  • $76.12 (Each)

  • $1,522.40 (Per 20)

Availability: In Stock Locally
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
CHFAFGF115PN
Manufacturer
Eaton
Manufacturer's Part Number
CHFAFGF115PN
Description
Type CH 3/4" Afci/Gfci W/Flag, 1P, 15A, 120V, 10ka
Ground Fault Circuit Breaker, 15 A, Plug-On, 120 V Ac, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786670007838 / 00786670007838
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.12 (Each)
Standard Packaging
$1,522.40 (Per 20)
Resources
Images
 
 
CHFAFGF115PN - Small Image
 
CHFAFGF115PN - Large Image
 
CHFAFGF115PN - Large Image
 
CHFAFGF115PN - Large Image
 
CHFAFGF115PN - Large Image
 
CHFAFGF115PN - Large Image
Attachments
 
 
CHFAFGF115PN - Specification Sheet
Other Links
 
 
CHFAFGF115PN - Other
 
CHFAFGF115PN - Other
 
CHFAFGF115PN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
interrupt rating
10 kAIC
Voltage Rating
120 V ac
Poles
1
Descriptions
Product Type
Ground Fault Circuit Breaker
Long Description
Ground Fault Circuit Breaker, 15 A, Plug-On, 120 V ac, 0.5 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
1P Ground Fault Circuit Breaker, 15 A, 120 VAC, Self-Test GFCI
Special Features
Plug-on neutral
extra long description
ETN CHFAFGF115PN Eaton CH arc fault
Description
TYPE CH 3/4" AFCI/GFCI W/FLAG, 1P, 15A, 120V, 10KA
Additional Information
circuit breaker type
Ground Fault Circuit Breaker
Mounting Type
Plug-On
dimensions
3.0000 IN X 2.0000 IN X 0.7500 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CHFAFGF115PN
GTIN
00786670007838
UPC
786670007838
Taxonomies, Classifications, and Categories
Type
Arc Fault / Ground Fault Circuit Breakers
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Availability
Status
Inactive
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper Converged
standard
UL Listed,ANSI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHFAFGF115PN.
Jump To:

Similar Items

Similar items are close alternatives to CHFAFGF115PN, though they may not be 100% alike.

Eaton CH Arc Fault / Ground Fault Circuit Breaker, CH Dual Function Af/GF Breake...
  • Our Part #: CHFP115DF
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHFP115DF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,630.60) ·
CHFP115DF - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$81.53

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat