CHFGF120 - 1P 20A 120V TF Gfci Breaker

Eaton

  • $82.67 (Each)
  • $82.67 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHFGF120
Manufacturer
Eaton
Manufacturer's Part Number
CHFGF120
Description
1P 20A 120V TF Gfci Breaker
Eaton CH Gfci Circuit Breaker, Ground Fault Circuit Breaker, Trip Flag, Gfci, 20 A, 10 Kaic, Single-Pole, 120/240 V, CHFGF, Ground Fault Circuit Interrupter, GFI
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685546223 / 00786685546223
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.67 (Each)
Resources
Images
 
 
CHFGF120 - Small Image
 
CHFGF120 - Large Image
 
CHFGF120 - Large Image
 
CHFGF120 - Large Image
Attachments
 
 
CHFGF120 - Specification Sheet
Brochures
 
 
CHFGF120 - Brochure
Other Links
 
 
CHFGF120 - Other
 
CHFGF120 - Other
 
CHFGF120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/240 V
interrupt rating
10
Descriptions
Description
1P 20A 120V TF GFCI BREAKER
extra long description
ETN CHFGF120 Eaton CH GFCI circuit
Product Type
Eaton CH Gfci Circuit Breaker
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH GFCI circuit breaker,Ground fault circuit breaker,Trip flag, GFCI,20 A,10 kAIC,Single-pole,120/240 V,CHFGF,Ground fault circuit interrupter,GFI
Special Features
Trip flag, GFCI
Additional Information
dimensions
5.0000 IN X 3.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
CHFGF120
Brand
Eaton
GTIN
00786685546223
UPC
786685546223
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHFGF120.
Jump To:

Similar Items

Similar items are close alternatives to CHFGF120, though they may not be 100% alike.

Type CH 5MA GFI Breaker 20A/1 Pole 120/240V 10K
  • Our Part #: CH120GF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH120GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($82.67) ·
CH120GF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.67

Each

QTY:
Each
Add
Ground Fault Circuit Breaker, 20 A, Plug-On, 120 V Ac, 3 In Overall Height, 3.5 ...
  • Our Part #: CHFGFT120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHFGFT120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,653.40) ·
CHFGFT120 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat