CHFGFT115 - Type CH 3/4" Ground Fault W/ Flag 1P 15A 10kaic

Eaton

  • $82.67 (Each)
  • $82.67 (Each)

  • $1,653.40 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHFGFT115
Manufacturer
Eaton
Manufacturer's Part Number
CHFGFT115
Description
Type CH 3/4" Ground Fault W/ Flag 1P 15A 10kaic
Ground Fault Circuit Breaker, 15 A, Plug-On, 120 V Ac, 3 In Overall Height, 3.5 In Overall Length, 1 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680117503 / 00786680117503
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.67 (Each)
Standard Packaging
$1,653.40 (Per 20)
Resources
Images
 
 
CHFGFT115 - Large Image
 
CHFGFT115 - Large Image
 
CHFGFT115 - Large Image
 
CHFGFT115 - Large Image
Attachments
 
 
CHFGFT115 - Specification Sheet
Brochures
 
 
CHFGFT115 - Brochure
Other Links
 
 
CHFGFT115 - Other
 
CHFGFT115 - Other
 
CHFGFT115 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Current Rating
15 A
Voltage Rating
120 V ac
Poles
1
amperage rating
15 A
connection
Plug-on
Dimensions and Weight
Overall Length
3.5 in
Descriptions
Description
TYPE CH 3/4" GROUND FAULT W/ FLAG 1P 15A 10KAIC
Product Type
Ground Fault Circuit Breaker
Long Description
Ground Fault Circuit Breaker, 15 A, Plug-On, 120 V ac, 3 in Overall Height, 3.5 in Overall Length, 1 in Overall Width, 0.5 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
1P Ground Fault Circuit Breaker, 15 A, 120 VAC, Self-Test GFCI
extra long description
ETN CHFGFT115 Eaton CH GFCI circuit
Additional Information
Mounting Type
Plug-On
circuit breaker type
Ground Fault Circuit Breaker
Overall Height
3 in
Overall Width
1 in
Standards Met
UL 489 Listed;IGCC Standards 4897
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CHFGFT115
GTIN
00786680117503
UPC
786680117503
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Availability
Status
Inactive
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat