CHFQ250 - 3/4" Thermal MCB, Type CHFQ 3/4-Inch, 50a

Eaton

  • $54.10 (Each)
  • $54.10 (Each)

In-Stock: 177 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHFQ250
Manufacturer
Eaton
Manufacturer's Part Number
CHFQ250
Description
3/4" Thermal MCB, Type CHFQ 3/4-Inch, 50a
Eaton 3/4" Thermal Magnetic Circuit Breakers, CHFQ 3/4-Inch, 50 A, 10 Kaic, 2-Poles, 120/240V, #14-8, (2) #14-10 Awg Cu/Al, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
629113000051 / 00629113000051
Weight per unit
1.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.10 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
177
Resources
Images
 
 
CHFQ250 - Small Image
 
CHFQ250 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3/4" THERMAL MCB,TYPE CHFQ 3/4-INCH, 50A
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Long Description
Eaton 3/4" Thermal magnetic circuit breakers, CHFQ 3/4-Inch, 50 A,10 kAIC, 2-poles, 120/240V, #14-8, (2) #14-10 AWG Cu/Al,Type CH Loadcenters
Product Type
3/4" Thermal MCB, Type CHFQ 3/4-Inch, 50a
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFQ250
GTIN
00629113000051
UPC
629113000051
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Packaging
Weight per each
1.96
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat