CHM1G9N9NS - Pop Metered Surface Mounted

Eaton

  • $725.93 (Each)
  • $725.93 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHM1G9N9NS
Manufacturer
Eaton
Manufacturer's Part Number
CHM1G9N9NS
Description
Pop Metered Surface Mounted
Eaton Pedestal Mount Metered, Water and Tamper Resistant Center/Right Receptacle, Metered-Ring, Ground Fault, Non-Ground Fault, Non-Ground Fault, Top, Surface, Circuits: 4, Nema 5-20R2GF, Nema 14-50R, Nema 5-20r2gfi
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685954394 / 00786685954394
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$725.93 (Each)
Resources
Images
 
 
CHM1G9N9NS - Small Image
 
CHM1G9N9NS - Large Image
 
CHM1G9N9NS - Large Image
 
CHM1G9N9NS - Large Image
 
CHM1G9N9NS - Large Image
 
CHM1G9N9NS - Large Image
 
CHM1G9N9NS - Large Image
Attachments
 
 
CHM1G9N9NS - Specification Sheet
Other Links
 
 
CHM1G9N9NS - Other
 
CHM1G9N9NS - Other
 
CHM1G9N9NS - Other
 
CHM1G9N9NS - Other
 
CHM1G9N9NS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10
Height
31
Depth
7.2
Descriptions
Description
POP METERED SURFACE MOUNTED
extra long description
ETN CHM1G9N9NS POP METERED, SURFACE
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Product Type
Pop Metered, Surface Mounted
Long Description
Eaton pedestal mount metered, Water and tamper resistant center/right receptacle, Metered-ring, Ground fault, Non-ground fault, Non-ground fault, Top, Surface, Circuits: 4, NEMA 5-20R2GF, NEMA 14-50R, NEMA 5-20R2GFI
Special Features
Water and tamper resistant center/right receptacle
Also Known As...
Meter Socket
Meter Box
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CHM1G9N9NS
GTIN
00786685954394
UPC
786685954394
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Pedestal mount metered
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL Listed file E163588,UL 231
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat