CHM1N7N7NSU - Pop, Ring, 50/20/20

Eaton

  • $631.26 (Each)
  • $631.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHM1N7N7NSU
Manufacturer
Eaton
Manufacturer's Part Number
CHM1N7N7NSU
Description
Pop, Ring, 50/20/20
Eaton Pedestal Mount Metered, Metered-Ring, 50A, Non-Ground Fault, Non-Ground Fault, Non-Ground Fault, Bottom, Surface, Circuits: 4, Nema 5-20R2GFI, Nema 14-50R, Nema 5-20R2GFI, 250V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685404264 / 00786685404264
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$631.26 (Each)
Resources
Attachments
 
 
CHM1N7N7NSU - Specification Sheet
Images
 
 
CHM1N7N7NSU - Large Image
 
CHM1N7N7NSU - Large Image
 
CHM1N7N7NSU - Large Image
 
CHM1N7N7NSU - Large Image
 
CHM1N7N7NSU - Large Image
Other Links
 
 
CHM1N7N7NSU - Other
 
CHM1N7N7NSU - Other
 
CHM1N7N7NSU - Other
 
CHM1N7N7NSU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10.0000
Height
31.0000
Length
7.2500
Descriptions
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
extra long description
ETN CHM1N7N7NSU POP, RING, 50/20/20
Product Type
Pop, Ring, 50/20/20
Description
POP, RING, 50/20/20
Long Description
Eaton pedestal mount metered, Metered-ring, 50A, Non-ground fault, Non-ground fault, Non-ground fault, Bottom, Surface, Circuits: 4, NEMA 5-20R2GFI, NEMA 14-50R, NEMA 5-20R2GFI, 250V
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.2500 IN X 10.0000 IN X 31.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
CHM1N7N7NSU
Brand
Eaton
GTIN
00786685404264
UPC
786685404264
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Pedestal mount metered
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat