CHM9N9NS - Pop TF Ring 20/20

Eaton

  • $1611.38 (Each)
  • $1,611.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHM9N9NS
Manufacturer
Eaton
Manufacturer's Part Number
CHM9N9NS
Description
Pop TF Ring 20/20
Eaton Pedestal Mount Metered, Water and Tamper Resistant Left/Center Receptacle, Metered-Ring, Non-Ground Fault, Non-Ground Fault, Top, Surface, Circuits: 4, Nema 5-20R2GF, Nema 5-20r2gfi
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786676013246 / 00786676013246
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,611.38 (Each)
Resources
Images
 
 
CHM9N9NS - Small Image
 
CHM9N9NS - Large Image
 
CHM9N9NS - Large Image
 
CHM9N9NS - Large Image
 
CHM9N9NS - Large Image
 
CHM9N9NS - Large Image
 
CHM9N9NS - Large Image
Attachments
 
 
CHM9N9NS - Specification Sheet
Brochures
 
 
CHM9N9NS - Brochure
Other Links
 
 
CHM9N9NS - Other
 
CHM9N9NS - Other
 
CHM9N9NS - Other
 
CHM9N9NS - Other
 
CHM9N9NS - Other
 
CHM9N9NS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
7.25
Width
10
Height
31
Descriptions
extra long description
ETN CHM9N9NS POP TF RING 20/20
Long Description
Eaton pedestal mount metered, Water and tamper resistant left/center receptacle, Metered-ring, Non-ground fault, Non-ground fault, Top, Surface, Circuits: 4, NEMA 5-20R2GF, NEMA 5-20R2GFI
Special Features
Water and tamper resistant left/center receptacle
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Product Type
Pop TF Ring 20/20
Description
POP TF RING 20/20
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHM9N9NS
GTIN
00786676013246
UPC
786676013246
Taxonomies, Classifications, and Categories
Type
Pedestal mount metered
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL Listed file E163588,UL 231
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat