CHN220GF - CH 5MA Gfci 2P 20A 120/240V 10kaic

Eaton

  • $327.90 (Each)
  • $327.90 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
CHN220GF
Manufacturer
Eaton
Manufacturer's Part Number
CHN220GF
Description
CH 5MA Gfci 2P 20A 120/240V 10kaic
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 20 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
Slang Terms

Categories
Ground Fault Gfci Plug - In Circuit Breakers
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689217228 / 00786689217228
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$327.90 (Each)
Resources
Images
 
 
CHN220GF - Small Image
 
CHN220GF - Large Image
 
CHN220GF - Large Image
 
CHN220GF - Large Image
Attachments
 
 
CHN220GF - Specification Sheet
Brochures
 
 
CHN220GF - Brochure
Other Links
 
 
CHN220GF - Other
 
CHN220GF - Other
 
CHN220GF - Other
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
CH 5MA GFCI 2P 20A 120/240V 10KAIC
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Product Type
CH 5MA Gfci, 2P, 20A, 120/240V, 10kaic
extra long description
ETN CHN220GF CH 5mA GFCI, 2P, 20A,
Long Description
Eaton CH GFCI circuit breaker,Plug-in circuit breaker,20 A,10 kAIC,Two-pole,120/240 V,CH,Common,GFI,5 mA
Additional Information
dimensions
3.5000 IN X 3.5000 IN X 2.1000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHN220GF
GTIN
00786689217228
UPC
786689217228
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOther
standard
UL 489
You must have an account to view stock levels
These alternate items can be purchased instead of CHN220GF.
Jump To:

Similar Items

Similar items are close alternatives to CHN220GF, though they may not be 100% alike.

CH 2-Pole Gfci Breaker, 20A, Pigtail, 10KAIC, Class-A Gfci, 5 Ma Personnel Prote...
  • Our Part #: CHFN220GF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHFN220GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($294.15)
CHFN220GF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$294.15

Each

QTY:
Each
Add
Ground Fault Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug...
  • Our Part #: CH220GFT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CH220GFT
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($3,279.00)
CH220GFT - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$327.90

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.