CHN230SUR - Surge Breaker, 2P, 30A, 120/240V, 10kaic

Eaton

  • $164.25 (Each)
  • $164.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHN230SUR
Manufacturer
Eaton
Manufacturer's Part Number
CHN230SUR
Description
Surge Breaker, 2P, 30A, 120/240V, 10kaic
Eaton CH Residential Surge Breaker, 2P, 30A, 120/240V, 10KAIC, Pigtail Neutral
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Non-Interchangeable Trip Thermal Magnetic Circuit Breakers
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
786689217174 / 00786689217174
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.25 (Each)
Resources
Images
 
 
CHN230SUR - Small Image
 
CHN230SUR - Large Image
 
CHN230SUR - Large Image
 
CHN230SUR - Large Image
 
CHN230SUR - Large Image
 
CHN230SUR - Large Image
 
CHN230SUR - Large Image
360 Images
 
 
CHN230SUR - 360 Image
Brochures
 
 
CHN230SUR - Brochure
Tech Bulletins
 
 
CHN230SUR - Tech Bulletin
Other Links
 
 
CHN230SUR - Other
 
CHN230SUR - Other
 
CHN230SUR - Other
 
CHN230SUR - Other
 
CHN230SUR - Other
 
CHN230SUR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30
Dimensions and Weight
Height
2.25
Length
3.5
Width
6
Descriptions
extra long description
ETN CHN230SUR Surge Breaker, 2P, 30
Description
SURGE BREAKER, 2P, 30A, 120/240V, 10KAIC
Product Type
Surge Breaker, 2P, 30A, 120/240V, 10kaic
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Long Description
Eaton CH residential surge breaker, 2P, 30A, 120/240V, 10KAIC, PIGTAIL NEUTRAL
Manufacturer Information
Manufacturers Part Number
CHN230SUR
Brand
Eaton
GTIN
00786689217174
UPC
786689217174
Taxonomies, Classifications, and Categories
Type
Surge breaker
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489,UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat