CHNEUT1 - 7 Hole Neutral Assembly With 2/0 Lug

Eaton

  • $54.32 (Each)
  • $54.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHNEUT1
Manufacturer
Eaton
Manufacturer's Part Number
CHNEUT1
Description
7 Hole Neutral Assembly With 2/0 Lug
Neutral Assembly, 10 In Overall Length, 8 In Overall Width, 4 In Overall Height, 10 LB
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Power Outlet Panel & Pedestal Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114221808 / 00782114221808
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.32 (Each)
Resources
Images
 
 
CHNEUT1 - Small Image
 
CHNEUT1 - Large Image
 
CHNEUT1 - Large Image
Specifications Sheets
 
 
CHNEUT1 - Specification Sheet
 
CHNEUT1 - Specification Sheet
Attachments
 
 
CHNEUT1 - Specification Sheet
Brochures
 
 
CHNEUT1 - Brochure
Other Links
 
 
CHNEUT1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
10 in
Depth
10
Width
8
Height
4
Descriptions
Product Type
Neutral Assembly
extra long description
ETN CHNEUT1 7 Hole Neutral Assembly
Long Description
Neutral Assembly, 10 in Overall Length, 8 in Overall Width, 4 in Overall Height, 10 lb
Short Description
Neutral Assembly, 10 in L, With 2/0 lugs
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Description
7 HOLE NEUTRAL ASSEMBLY WITH 2/0 LUG
Special Features
With 2/0 lugs
Additional Information
accessory type
Neutral Assembly
Overall Width
8 in
Overall Height
4 in
includes
2/0 lugs
Standards Met
UL 231;UL Listed file E163588
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHNEUT1
GTIN
00782114221808
UPC
782114221808
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Power pedestal accessory
Packaging
Weight
10 lb
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat