CHNT2020 - 1P (2)20A Twin Breaker - Obsolete

Eaton

  • $39.95 (Each)
  • $39.95 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHNT2020
Manufacturer
Eaton
Manufacturer's Part Number
CHNT2020
Description
1P (2)20A Twin Breaker - Obsolete
Eaton CUHCHNT2020|Grainger 1D250|Ite PCB2020NC|Ite Q2020|Ite Q2020NC|Schneider QO2020|Siemens Q2020NC|Squared Qo2020
Slang Terms

Suggest a New Term
Categories
Special Application Plug-In - 1P Special Application Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782114220863 / 00782114220863
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.95 (Each)
Resources
Images
 
 
CHNT2020 - Small Image
 
CHNT2020 - Large Image
Specifications Sheets
 
 
CHNT2020 - Specification Sheet
Brochures
 
 
CHNT2020 - Brochure
Other Links
 
 
CHNT2020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10 kAIC
Voltage Rating
120/240 V
used with
As replacement in loadcenters built prior to 1968 and within the current style (2) 8 circuit loadcenters
Wire Size
#14-8 AWG Cu/Al
Dimensions and Weight
Width
0.75
Descriptions
Description
1P (2)20A TWIN BREAKER - OBSOLETE
Product Type
CHNT202096-4606-6
extra long description
ETN CHNT2020 CHNT202096-4606-6
Long Description
Eaton CUHCHNT2020|Grainger 1D250|ITE PCB2020NC|ITE Q2020|ITE Q2020NC|Schneider QO2020|Siemens Q2020NC|SquareD QO2020
Additional Information
main circuit breaker
CHNT
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHNT2020
GTIN
00782114220863
UPC
782114220863
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Type CHNT Non-CTL Plug-On Replacement Circuit Breaker
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
Mounting
Plug-on
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHNT2020.
Jump To:

Similar Items

Similar items are close alternatives to CHNT2020, though they may not be 100% alike.

CHT Twin Breaker, 20 A, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 2.98 ...
  • Our Part #: CHT2020
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHT2020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($479.60) · 50 ($2,398.00) ·
CHT2020 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$47.96

Each

QTY:
Each
Add
Breaker 20/20A 1P 120V 10K QT Non-CTL
  • Our Part #: Q2020NC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: Q2020NC
  • Manufacturer: Siemens Industry Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($107.28) ·
Q2020NC - Siemens Industry Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$107.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CHNT2020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHNT2020 Eaton 00782114220863
CUHCHNT2020 Eaton n/a
1D250 WW GRAINGER n/a
PCB2020NC ITE n/a
Q2020 ITE n/a
Q2020NC ITE n/a
QO2020 Schneider Electric 00785901400943
Q2020NC Siemens 00783643156623

* All prices subject to change.

Begin Live Chat