CHP14B100X1 - CH Pon Loadcntr 100A Main BRKR 14 Spaces

Eaton

  • $270.62 (Each)
  • $270.62 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP14B100X1
Manufacturer
Eaton
Manufacturer's Part Number
CHP14B100X1
Description
CH Pon Loadcntr 100A Main BRKR 14 Spaces
Eaton CH Main Breaker Loadcenters, Main Breaker, 100 A, X1, Copper, X1, Nema 1, Metallic, 10 Kaic, CH, 28, Single-Pole, 14, Two Hots, A Neutral and A Ground, Single-Phase, #6-1/0 Awg, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689055134 / 00786689055134
Weight per unit
11.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$270.62 (Each)
Resources
Images
 
 
CHP14B100X1 - Small Image
 
CHP14B100X1 - Large Image
 
CHP14B100X1 - Large Image
 
CHP14B100X1 - Large Image
 
CHP14B100X1 - Large Image
 
CHP14B100X1 - Large Image
 
CHP14B100X1 - Video
Attachments
 
 
CHP14B100X1 - Specification Sheet
Brochures
 
 
CHP14B100X1 - Brochure
Other Links
 
 
CHP14B100X1 - Other
 
CHP14B100X1 - Other
 
CHP14B100X1 - Other
 
CHP14B100X1 - Other
 
CHP14B100X1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
amperage rating
100
Voltage Rating
120/240 V
Wattage
Single-pole
Cover Type
X1
Dimensions and Weight
Width
14.31
Depth
18.75
Height
3.88
Size
X1
Descriptions
Description
CH PON LOADCNTR 100A MAIN BRKR 14 SPACES
Long Description
Eaton CH main breaker loadcenters, Main breaker, 100 A, X1, Copper, X1, NEMA 1, Metallic, 10 kAIC, CH, 28, Single-pole, 14, Two hots, a neutral and a ground, Single-phase, #6-1/0 AWG, 120/240 V
Product Type
CH Pon LC, 100A, MB, 14SP
extra long description
ETN CHP14B100X1 CH PON LC, 100A, MB
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
number of spaces
14
media
Yes
Manufacturer Information
Manufacturers Part Number
CHP14B100X1
Brand
Eaton
GTIN
00786689055134
UPC
786689055134
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
11.45
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat