CHP22B100X2 - CH Pon Loadcntr 100A Main BRKR 22 Space

Eaton

  • $220.43 (Each)
  • $220.43 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP22B100X2
Manufacturer
Eaton
Manufacturer's Part Number
CHP22B100X2
Description
CH Pon Loadcntr 100A Main BRKR 22 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 100 A, X2, Copper, X2, Nema 1, Metallic, 10 Kaic, CH, 44, 22, Three-Wire, Single-Phase, #6-1/0 Awg, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786679189559 / 00786679189559
Weight per unit
13.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.43 (Each)
Resources
Attachments
 
 
CHP22B100X2 - Specification Sheet
Images
 
 
CHP22B100X2 - Large Image
 
CHP22B100X2 - Large Image
 
CHP22B100X2 - Large Image
 
CHP22B100X2 - Large Image
 
CHP22B100X2 - Video
Brochures
 
 
CHP22B100X2 - Brochure
Other Links
 
 
CHP22B100X2 - Other
 
CHP22B100X2 - Other
 
CHP22B100X2 - Other
 
CHP22B100X2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
amperage rating
100
Voltage Rating
120/240 V
Cover Type
X2
Dimensions and Weight
Width
14.31
Depth
21
Height
3.88
Size
X2
Descriptions
Description
CH PON LOADCNTR 100A MAIN BRKR 22 SPACE
Product Type
CH Pon LC 100A, MB, 22SP
extra long description
ETN CHP22B100X2 CH PON LC 100A, MB,
Long Description
Eaton CH main breaker loadcenters, PON, Main breaker, 100 A, X2, Copper, X2, NEMA 1, Metallic, 10 kAIC, CH, 44, 22, Three-wire, Single-phase, #6-1/0 AWG, 120/240 V
Special Features
PON
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
number of spaces
22
media
Yes
Manufacturer Information
Manufacturers Part Number
CHP22B100X2
Brand
Eaton
GTIN
00786679189559
UPC
786679189559
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
13.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat