CHP22B125R - CH Pon Loadcntr 125A Main BRKR 22 Space N3R

Eaton

  • $457.63 (Each)
  • $457.63 (Each)

In-Stock: 180 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP22B125R
Manufacturer
Eaton
Manufacturer's Part Number
CHP22B125R
Description
CH Pon Loadcntr 125A Main BRKR 22 Space N3R
Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 125 A, X2, Copper, Nema 3R, Metallic, CH, 44, 22, Three-Wire, Single-Phase, Overhead, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689058579 / 00786689058579
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$457.63 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
180
Resources
Images
 
 
CHP22B125R - Small Image
 
CHP22B125R - Large Image
 
CHP22B125R - Large Image
 
CHP22B125R - Large Image
 
CHP22B125R - Video
Attachments
 
 
CHP22B125R - Specification Sheet
Brochures
 
 
CHP22B125R - Brochure
Other Links
 
 
CHP22B125R - Other
 
CHP22B125R - Other
 
CHP22B125R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
125
Dimensions and Weight
Width
14.31
Depth
21
Height
5.19
Size
X2
Descriptions
Product Type
CH Pon LC, 125A, MB, 22SP, N3R
extra long description
ETN CHP22B125R CH PON LC, 125A, MB,
Description
CH PON LOADCNTR 125A MAIN BRKR 22 SPACE N3R
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main breaker loadcenters,Cover included,Main breaker,125 A,X2,Copper,NEMA 3R,Metallic,CH,44,22,Three-wire,Single-phase,Overhead,120/240 V
Special Features
Cover included
Additional Information
media
Yes
number of spaces
22
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP22B125R
GTIN
00786689058579
UPC
786689058579
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 180

Location search:

* All prices subject to change.

Begin Live Chat