CHP24B150X5 - CH Pon Loadcntr 150A Main BRKR 24 Space

Eaton

  • $520.61 (Each)
  • $520.61 (Each)
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
CHP24B150X5
Manufacturer
Eaton
Manufacturer's Part Number
CHP24B150X5
Description
CH Pon Loadcntr 150A Main BRKR 24 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 150 A, X5, Copper, X5, Nema 1, Metallic, 10 Kaic, CSR, 48, 24, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786679189573 / 00786679189573
Weight per unit
18.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$520.61 (Each)
Resources
Images
 
 
CHP24B150X5 - Small Image
 
CHP24B150X5 - Large Image
 
CHP24B150X5 - Large Image
 
CHP24B150X5 - Large Image
 
CHP24B150X5 - Video
Attachments
 
 
CHP24B150X5 - Specification Sheet
Brochures
 
 
CHP24B150X5 - Brochure
Other Links
 
 
CHP24B150X5 - Other
 
CHP24B150X5 - Other
 
CHP24B150X5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Phase
1
Voltage Rating
120/240 V
amperage rating
150
Cover Type
X5
Dimensions and Weight
Width
14.31
Depth
29
Height
3.88
Size
X5
Descriptions
Description
CH PON LOADCNTR 150A MAIN BRKR 24 SPACE
Long Description
Eaton CH main breaker loadcenters,PON,Main breaker,150 A,X5,Copper,X5,NEMA 1,Metallic,10 kAIC,CSR,48,24,Three-wire,Single-phase,#2 AWG-300 kcmil,120/240 V
Special Features
PON
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Product Type
CH Pon LC, 150A, MB, 24SP
extra long description
ETN CHP24B150X5 CH PON LC, 150A, MB
Additional Information
number of spaces
24
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP24B150X5
GTIN
00786679189573
UPC
786679189573
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
18.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat