CHP24L150X5 - CH Pon Loadcntr 150A Mlo 24 Spaces

Eaton

  • $332.69 (Each)
  • $332.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP24L150X5
Manufacturer
Eaton
Manufacturer's Part Number
CHP24L150X5
Description
CH Pon Loadcntr 150A Mlo 24 Spaces
Eaton CH Main Lug Only Panel, Pon, 150A, X5, Copper Bus, , Nema 1 Indoor, Steel, 10 Kaic, 48 Circuits, 24 Spaces, Single-Phase, 120/240 V, #4 Awg-300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689054274 / 00786689054274
Weight per unit
16.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$332.69 (Each)
Resources
Images
 
 
CHP24L150X5 - Large Image
 
CHP24L150X5 - Large Image
 
CHP24L150X5 - Large Image
 
CHP24L150X5 - Large Image
 
CHP24L150X5 - Large Image
Brochures
 
 
CHP24L150X5 - Brochure
Other Links
 
 
CHP24L150X5 - Other
 
CHP24L150X5 - Other
 
CHP24L150X5 - Other
 
CHP24L150X5 - Other
 
CHP24L150X5 - Other
Attachments
 
 
CHP24L150X5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240 V
amperage rating
150
Dimensions and Weight
Width
14.3000
Depth
29.0000
Height
4.0000
Size
X5
Descriptions
Description
CH PON LOADCNTR 150A MLO 24 SPACES
Features
Eaton spa panels save time and money with simplified installation procedures and easy-access features. They meet all NEC requirements, offer reliable protection for spa pumps and hot tubs, and provide a ground fault circuit interruption device and a disconnect switch in a single simple device.
Product Type
CH Pon Loadcenter, 150A, Mlo, 24 Spaces
extra long description
ETN CHP24L150X5 CH PON Loadcenter,
Long Description
Eaton CH main lug only panel, PON,150A,X5,Copper bus,,NEMA 1 indoor,Steel,10 kAIC,48 circuits,24 spaces,Single-phase,120/240 V,#4 AWG-300 kcmil
Special Features
PON
Additional Information
number of spaces
24
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP24L150X5
GTIN
00786689054274
UPC
786689054274
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Spa Panel
Packaging
Weight per each
16.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat