CHP30B100R - CH Pon Loadcntr 100A Main BRKR 30 Spaces N3R

Eaton

  • $642.15 (Each)
  • $642.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP30B100R
Manufacturer
Eaton
Manufacturer's Part Number
CHP30B100R
Description
CH Pon Loadcntr 100A Main BRKR 30 Spaces N3R
Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 100 A, X5, Copper, Nema 3R, Metallic, CH, 60, 30, Three-Wire, Single-Phase, Overhead, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689058647 / 00786689058647
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$642.15 (Each)
Resources
Images
 
 
CHP30B100R - Small Image
 
CHP30B100R - Large Image
 
CHP30B100R - Large Image
 
CHP30B100R - Large Image
 
CHP30B100R - Large Image
 
CHP30B100R - Large Image
 
CHP30B100R - Video
Attachments
 
 
CHP30B100R - Specification Sheet
Brochures
 
 
CHP30B100R - Brochure
Other Links
 
 
CHP30B100R - Other
 
CHP30B100R - Other
 
CHP30B100R - Other
 
CHP30B100R - Other
 
CHP30B100R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
100
Voltage Rating
120/240 V
Dimensions and Weight
Width
14.31
Depth
29
Height
5.19
Size
X5
Descriptions
Description
CH PON LOADCNTR 100A MAIN BRKR 30 SPACES N3R
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Product Type
CH Pon LC, 100A, MB, 30SP, N3R
extra long description
ETN CHP30B100R CH PON LC, 100A, MB,
Special Features
Cover included
Long Description
Eaton CH main breaker loadcenters,Cover included,Main breaker,100 A,X5,Copper,NEMA 3R,Metallic,CH,60,30,Three-wire,Single-phase,Overhead,120/240 V
Additional Information
media
Yes
number of spaces
30
Manufacturer Information
Manufacturers Part Number
CHP30B100R
Brand
Eaton
GTIN
00786689058647
UPC
786689058647
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat