CHP30B100X5 - CH Pon Loadcntr 100A Main BRKR 30 Spaces

Eaton

  • $412.95 (Each)
  • $412.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP30B100X5
Manufacturer
Eaton
Manufacturer's Part Number
CHP30B100X5
Description
CH Pon Loadcntr 100A Main BRKR 30 Spaces
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 100 A, X5, Copper, X5, Nema 1, Metallic, 10 Kaic, CH, 60, 30, Three-Wire, Single-Phase, #6-1/0 Awg, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786679189597 / 00786679189597
Weight per unit
16.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$412.95 (Each)
Resources
Images
 
 
CHP30B100X5 - Small Image
 
CHP30B100X5 - Large Image
 
CHP30B100X5 - Large Image
 
CHP30B100X5 - Large Image
 
CHP30B100X5 - Video
Attachments
 
 
CHP30B100X5 - Specification Sheet
Brochures
 
 
CHP30B100X5 - Brochure
Other Links
 
 
CHP30B100X5 - Other
 
CHP30B100X5 - Other
 
CHP30B100X5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
amperage rating
100
Voltage Rating
120/240 V
Cover Type
X5
Dimensions and Weight
Height
3.88
Width
14.31
Depth
29
Size
X5
Descriptions
Product Type
CH Pon LC, 100A, MB, 30SP
extra long description
ETN CHP30B100X5 CH PON LC, 100A, MB
Description
CH PON LOADCNTR 100A MAIN BRKR 30 SPACES
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main breaker loadcenters, PON, Main breaker, 100 A, X5, Copper, X5, NEMA 1, Metallic, 10 kAIC, CH, 60, 30, Three-wire, Single-phase, #6-1/0 AWG, 120/240 V
Special Features
PON
Additional Information
media
Yes
number of spaces
30
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP30B100X5
GTIN
00786679189597
UPC
786679189597
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
16.6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat