CHP32L225R - CH Pon Loadcntr 225A Mlo 32 Space N3R

Eaton

  • $462.68 (Each)
  • $462.68 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP32L225R
Manufacturer
Eaton
Manufacturer's Part Number
CHP32L225R
Description
CH Pon Loadcntr 225A Mlo 32 Space N3R
Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 225A, X5, Copper, Nema 3R, Metallic, Overhead, 64, 32, Three-Wire, Single-Phase
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689058708 / 00786689058708
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$462.68 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
134
Resources
Images
 
 
CHP32L225R - Small Image
 
CHP32L225R - Large Image
 
CHP32L225R - Large Image
 
CHP32L225R - Large Image
 
CHP32L225R - Large Image
 
CHP32L225R - Video
Attachments
 
 
CHP32L225R - Specification Sheet
Brochures
 
 
CHP32L225R - Brochure
Other Links
 
 
CHP32L225R - Other
 
CHP32L225R - Other
 
CHP32L225R - Other
 
CHP32L225R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
225
interrupt rating
25
Dimensions and Weight
Width
15.7
Depth
30.6
Height
5.9
Size
X5
Descriptions
Description
CH PON LOADCNTR 225A MLO 32 SPACE N3R
Product Type
CH Pon LC, 225A, Mlo, 32SP, N3R
extra long description
ETN CHP32L225R CH PON LC, 225A, MLO
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenters,Cover included,Main Lug Only,225A,X5,Copper,NEMA 3R,Metallic,Overhead,64,32,Three-wire,Single-phase
Special Features
Cover included
Additional Information
media
Yes
number of spaces
32
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP32L225R
GTIN
00786689058708
UPC
786689058708
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat