CHP32L225X5 - CH Pon Loadcntr 225A Mlo 32 Spaces

Eaton

  • $181.76 (Each)
  • $181.76 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP32L225X5
Manufacturer
Eaton
Manufacturer's Part Number
CHP32L225X5
Description
CH Pon Loadcntr 225A Mlo 32 Spaces
Eaton CH Main Lug Loadcenters, Pon, CH, 225A, X5, Copper, !, Nema 1 Indoor, Steel, 25 Kaic, 64, 32, 3, Single-Phase, 120/240 V, #4 Awg-300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689054304 / 00786689054304
Weight per unit
16.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.76 (Each)
Resources
Images
 
 
CHP32L225X5 - Small Image
 
CHP32L225X5 - Large Image
 
CHP32L225X5 - Large Image
 
CHP32L225X5 - Large Image
 
CHP32L225X5 - Video
Attachments
 
 
CHP32L225X5 - Specification Sheet
Brochures
 
 
CHP32L225X5 - Brochure
Other Links
 
 
CHP32L225X5 - Other
 
CHP32L225X5 - Other
 
CHP32L225X5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
25
Voltage Rating
120/240 V
amperage rating
225
Dimensions and Weight
Depth
29
Height
4
Size
X5
Width
14.3
Descriptions
Description
CH PON LOADCNTR 225A MLO 32 SPACES
Product Type
CH Pon Loadcenter, 225A.
extra long description
ETN CHP32L225X5 CH PON Loadcenter,
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main lug loadcenters,PON,CH,225A,X5,Copper,!,NEMA 1 indoor,Steel,25 kAIC,64,32,3,Single-phase,120/240 V,#4 AWG-300 kcmil
Special Features
PON
Additional Information
media
Yes
number of spaces
32
Manufacturer Information
Manufacturers Part Number
CHP32L225X5
Brand
Eaton
GTIN
00786689054304
UPC
786689054304
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
16.8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat