CHP42B200R - CH Pon Loadcntr 200A Main BRKR 42 Space N3R

Eaton

  • $331.38 (Each)
  • $331.38 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
CHP42B200R
Manufacturer
Eaton
Manufacturer's Part Number
CHP42B200R
Description
CH Pon Loadcntr 200A Main BRKR 42 Space N3R
Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 200 A, X7, Copper, Nema 3R, Metallic, CSR, 84, 42, Three-Wire, Single-Phase, Overhead, 120/240 V
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Breaker Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689058715 / 00786689058715
Weight per unit
33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$331.38 (Each)
Resources
Images
 
 
CHP42B200R - Small Image
 
CHP42B200R - Large Image
 
CHP42B200R - Large Image
 
CHP42B200R - Large Image
 
CHP42B200R - Large Image
 
CHP42B200R - Large Image
 
CHP42B200R - Video
Attachments
 
 
CHP42B200R - Specification Sheet
Brochures
 
 
CHP42B200R - Brochure
Other Links
 
 
CHP42B200R - Other
 
CHP42B200R - Other
 
CHP42B200R - Other
 
CHP42B200R - Other
 
CHP42B200R - Other
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
Dimensions and Weight
Width
14.31
Depth
37
Height
5.19
Size
X7
Descriptions
Product Type
CH Pon LC, 200A, MB, 42SP, N3R
extra long description
ETN CHP42B200R CH PON LC, 200A, MB,
Description
CH PON LOADCNTR 200A MAIN BRKR 42 SPACE N3R
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main breaker loadcenters,Cover included,Main breaker,200 A,X7,Copper,NEMA 3R,Metallic,CSR,84,42,Three-wire,Single-phase,Overhead,120/240 V
Special Features
Cover included
Additional Information
media
Yes
number of spaces
42
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHP42B200R
GTIN
00786689058715
UPC
786689058715
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
33
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with CHP42B200R.
Jump To:

Frequently Purchased Together

These items are compatible and complement CHP42B200R, providing enhanced or expanded functionality.

Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 120/240...
  • Our Part #: CHF120
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHF120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($119.80) · 50 ($599.00) ·
CHF120 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.98

Each

QTY:
Each
Add
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Plug-On, 120/240...
  • Our Part #: CHF230
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHF230
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($125.85) · 25 ($629.25) ·
CHF230 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$25.17

Each

QTY:
Each
Add
Locknut, 2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fi...
  • Our Part #: 106S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 106-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($107.45) ·
106S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$214.90

Per 100

QTY:
Each
Add
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, 120/240...
  • Our Part #: CHF250
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHF250
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($141.50) · 25 ($707.50) ·
CHF250 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$28.30

Each

QTY:
Each
Add
Plastic Bushing, 2 In Trade Size, Gray, Insulated, Straight Connection Orientati...
  • Our Part #: 326
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 326
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($44.34) ·
326 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$88.69

Per 100

QTY:
Each
Add
Ground Rod Clamp, 1 In Overall Length, Silicon Bronze (Body) Material, #10 to #1...
  • Our Part #: GRC3834
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GRC-3834
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($100.12) ·
GRC3834 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$400.49

Per 100

QTY:
Each
Add
Ground Rod, 8 FT Overall Length, Copper Bonded Steel, 0.56 In Diameter, 6.8 LB
  • Our Part #: 615880
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 615880
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 5 ($119.20) ·
615880 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2,384.00

Per 100

QTY:
Each
Add

* All prices subject to change.

false