CHP42B200V29 - CH Pon Loadcntr 200A Main BRKR 42 Space

Eaton

  • $602.89 (Each)
  • $602.89 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP42B200V29
Manufacturer
Eaton
Manufacturer's Part Number
CHP42B200V29
Description
CH Pon Loadcntr 200A Main BRKR 42 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 200 A, X7, Copper, Cover Included, Nema 1, Metallic, 25 Kaic, CSR, 84, 42, Two Hots, A Neutral and A Ground, Single-Phase, #6-1/0 Awg, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689058401 / 00786689058401
Weight per unit
36.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$602.89 (Each)
Resources
Images
 
 
CHP42B200V29 - Small Image
 
CHP42B200V29 - Large Image
 
CHP42B200V29 - Video
Attachments
 
 
CHP42B200V29 - Specification Sheet
Brochures
 
 
CHP42B200V29 - Brochure
Other Links
 
 
CHP42B200V29 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
Cover included
Dimensions and Weight
Width
15.31
Depth
38
Height
4.1
Size
X7
Descriptions
Description
CH PON LOADCNTR 200A MAIN BRKR 42 SPACE
Long Description
Eaton CH main breaker loadcenters,PON,Main breaker,200 A,X7,Copper,Cover included,NEMA 1,Metallic,25 kAIC,CSR,84,42,Two hots, a neutral and a ground,Single-phase,#6-1/0 AWG,120/240 V
Special Features
PON
Product Type
CH Pon LC, 200A, MB, 42SP
extra long description
ETN CHP42B200V29 CH PON LC, 200A, M
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
number of spaces
42
media
Yes
Manufacturer Information
Manufacturers Part Number
CHP42B200V29
Brand
Eaton
GTIN
00786689058401
UPC
786689058401
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
36.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat