CHP60B200X9 - CH Pon Loadcntr 200A Main BRKR 60 Space

Eaton

  • $771.46 (Each)
  • $771.46 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CHP60B200X9
Manufacturer
Eaton
Manufacturer's Part Number
CHP60B200X9
Description
CH Pon Loadcntr 200A Main BRKR 60 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 200 A, X9, Copper, X9, Nema 1, Metallic, 25 Kaic, CSR, 120, 60, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, 120/240 V
Slang Terms

Categories
Load Centers & Accessories - Single Phase Main Breaker Load
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786679189665 / 00786679189665
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$771.46 (Each)
Resources
Images
 
 
CHP60B200X9 - Small Image
 
CHP60B200X9 - Large Image
 
CHP60B200X9 - Large Image
 
CHP60B200X9 - Large Image
 
CHP60B200X9 - Video
Attachments
 
 
CHP60B200X9 - Specification Sheet
Brochures
 
 
CHP60B200X9 - Brochure
Other Links
 
 
CHP60B200X9 - Other
 
CHP60B200X9 - Other
 
CHP60B200X9 - Other
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
X9
Dimensions and Weight
Width
14.31
Height
3.88
Depth
45
Size
X9
Descriptions
Description
CH PON LOADCNTR 200A MAIN BRKR 60 SPACE
Product Type
CH Pon LC, 200A, MB, 60SP
extra long description
ETN CHP60B200X9 CH PON LC, 200A, MB
Long Description
Eaton CH main breaker loadcenters, PON, Main breaker, 200 A, X9, Copper, X9, NEMA 1, Metallic, 25 kAIC, CSR, 120, 60, Three-wire, Single-phase, #2 AWG-300 kcmil, 120/240 V
Special Features
PON
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
number of spaces
60
media
Yes
Manufacturer Information
Manufacturers Part Number
CHP60B200X9
Brand
Eaton
GTIN
00786679189665
UPC
786679189665
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
You must have an account to view stock levels
These alternate items can be purchased instead of CHP60B200X9.
Jump To:

Similar Items

Similar items are close alternatives to CHP60B200X9, though they may not be 100% alike.

CH 3/4-Inch Main Loadcenter, Single-Phase, 60 Circuits, 120-Pole, #2-300 Kcmil W...
  • Our Part #: CH60BPN200N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CH60BPN200N
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
CH60BPN200N - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds